Drainage Elbow for Barrel Pump, Aluminium, Length Approx. 300 mm

Order Code: ZT3147606S

£123.99 Inc VAT (20%)


Description

Drainage elbow for barrel pump, aluminium, length approx. 300 mm. Supplied = assembled. Length = 300 mm. Material = aluminium. Product type = accessories for pumps. Aluminium drainage elbow. Quick refilling into other containers or to larger basins. Length approx. 300 mm. Can be fitted directly to the outlet port. Suitable for all drum pumps with an outlet port with external thread 1 1/4''. This product allows the liquids to be filled and refilled directly into other containers. They are fitted directly to the thread of the pump outlet (external thread 1 1/4'') using a cap nut.

See full description
Specifications for Drainage Elbow for Barrel Pump, Aluminium, Length Approx. 300 mm
  • Length
    300mm
  • Product Type
    Drainage Elbow
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome