Hand Push Pump, Made of Steel, Fill Capacity 150ml
Hover to enlarge the image

Hand Push Pump, Made of Steel, Fill Capacity 150ml

Order Code:
MPN:

Product Description

Hand push pump, made of steel, fill capacity 150 ml. Supplied = assembled. Product type = hand push pumps. For media = grease. Method of operation = manual. Fill capacity = 0.15 l. Filling options = bulk grease. Length = 220 mm. Width = 48 mm. Height = 48 mm. Finish = steel. Pointed and hollow universal mouthpiece. For medium greases. Technical details: - Contents 150 ml, medium grease - Material: housing steel, zinc plated, mouthpiece pointed and hollow universal mouthpiece - Connection thread for conical and ball grease nipples, for funnel grease nipples - Pressure 60 - 80 bar - Dimensions ØxL 42 x 210 mm


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome