Surface Self-priming Mount Pumps


£119.99 Inc VAT (20%)

See all variants from £119.99


Description unavailable

Feature Attributes

Product Type:
Surface Mount Pump
Max Particle Diameter:
1 mm
Output Aperture Diameter:
25 mm
Voltage:
230 V