Double Lipped Oil-Seal, 122mm ID


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description


Description unavailable

Feature Attributes

Thickness:
12 mm
Outer Diameter:
138 mm
Lip Style:
R23
Seal Type:
Oil-Seal
Inner Diameter:
122 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome