Double Lipped Oil-Seal, 133mm ID


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description


Description unavailable

Feature Attributes

Outer Diameter:
157 mm
Thickness:
14 mm
Seal Type:
Oil-Seal
Inner Diameter:
133 mm
Lip Style:
R23
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome