Double Lipped Oil-Seal, 146mm ID


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description


Description unavailable

Feature Attributes

Inner Diameter:
146 mm
Outer Diameter:
171 mm
Thickness:
12 mm
Lip Style:
R23
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome