Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearings, V-belts & Power Transmission Equipment - Various
Double Lipped Oil-Seal, 175mm ID
By TC OIL-SEALS
2 Variants From
£13.29
Inc VAT (20%)
See 2 Product Variants
£13.29
Description
Description unavailable
Feature Attributes
Inner Diameter:
175 mm
Outer Diameter:
200 mm
Seal Type:
Oil-Seal
Lip Style:
R23
Thickness:
15 mm
Unit Measured:
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome