1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Bearings, V-belts & Power Transmission Equipment - Various
Double Lipped Oil-Seal, 280mm ID

Double Lipped Oil-Seal, 280mm ID


Select
See all variants from
£45.99

Inc VAT (20%)

See all variants from £45.99

Description unavailable

Attributes

Thickness:

18 mm

Outer Diameter:

320 mm

Inner Diameter:

280 mm

Lip Style:

R23

Seal Type:

Oil-Seal

Unit Measured:

Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome