Double Lipped Oil-Seal, 29mm ID


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description


Description unavailable

Feature Attributes

Lip Style:
R23
Thickness:
10 mm
Inner Diameter:
29 mm
Outer Diameter:
50 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome