Double Lipped Oil-Seal, 39mm ID


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description


Description unavailable

Feature Attributes

Seal Type:
Oil-Seal
Lip Style:
R23
Outer Diameter:
46 mm
Thickness:
6 mm
Inner Diameter:
39 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome