Double Lipped Oil-Seal, 400mm ID


Select
£112.99 Inc VAT (20%)


See all variants from £112.99

Description


Description unavailable

Feature Attributes

Thickness:
20 mm
Seal Type:
Oil-Seal
Outer Diameter:
440 mm
Lip Style:
R23
Inner Diameter:
400 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome