Double Lipped Oil-Seal, 41mm ID


Select
£3.09 Inc VAT (20%)
Up to 5% off


See all variants from £3.09


Description unavailable

Feature Attributes

Thickness:
10 mm
Seal Type:
Oil-Seal
Outer Diameter:
56 mm
Lip Style:
R23
Inner Diameter:
41 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome