Double Lipped Oil-Seal, 424mm ID


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description


Description unavailable

Feature Attributes

Thickness:
8 mm
Seal Type:
Oil-Seal
Inner Diameter:
424 mm
Lip Style:
R23
Outer Diameter:
49 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome