Double Lipped Oil-Seal, 49mm ID


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description


Description unavailable

Feature Attributes

Seal Type:
Oil-Seal
Inner Diameter:
49 mm
Outer Diameter:
71 mm
Lip Style:
R23
Thickness:
10 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome