Double Lipped Oil-Seal, 64mm ID


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description


Description unavailable

Feature Attributes

Thickness:
10 mm
Lip Style:
R23
Outer Diameter:
85 mm
Inner Diameter:
64 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome