Double Lipped Oil-Seal, 67mm ID


Select
£3.29 Inc VAT (20%)


See all variants from £3.29

Description


Description unavailable

Feature Attributes

Lip Style:
R23
Seal Type:
Oil-Seal
Inner Diameter:
67 mm
Thickness:
7 mm
Outer Diameter:
82 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome