Double Lipped Oil-Seal, 73mm ID


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description


Description unavailable

Feature Attributes

Inner Diameter:
73 mm
Outer Diameter:
92 mm
Thickness:
9 mm
Lip Style:
R23
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome