Double Lipped Oil-Seal, 84mm ID


Select
£4.19 Inc VAT (20%)


See all variants from £4.19

Description


Description unavailable

Feature Attributes

Lip Style:
R23
Thickness:
16 mm
Outer Diameter:
110 mm
Seal Type:
Oil-Seal
Inner Diameter:
84 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome