FKM Double Lipped Oil-Seal, 140mm ID


£23.99 Inc VAT (20%)

See 9 Product Variants
£23.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Material:
FKM
Inner Diameter:
140 mm
Seal Type:
Oil-Seal
Lip Style:
R23
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome