FKM Double Lipped Oil-Seal, 160mm ID


£29.99 Inc VAT (20%)

See 9 Product Variants
£29.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Material:
FKM
Seal Type:
Oil-Seal
Inner Diameter:
160 mm
Lip Style:
R23
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome