FKM Double Lipped Oil-Seal, 180mm ID


£32.99 Inc VAT (20%)

See 7 Product Variants
£32.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Inner Diameter:
180 mm
Seal Material:
FKM
Seal Type:
Oil-Seal
Lip Style:
R23
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome