1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Bearings, V-belts & Power Transmission Equipment - Various

FKM Double Lipped Oil-Seal, 190mm ID


Select
Select
See all variants from
£59.99Inc VAT (20%)

See all variants from £59.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Material:
FKM
Seal Type:
Oil-Seal
Inner Diameter:
190 mm
Lip Style:
R23
Unit Measured:
Metric