FKM Double Lipped Oil-Seal, 21mm ID


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

VITON METRIC OIL SEAL

Feature Attributes

Inner Diameter:
21 mm
Lip Style:
R23
Seal Material:
FKM
Seal Type:
Oil-Seal
Unit Measured:
Metric