FKM Double Lipped Oil-Seal, 24mm ID


£4.19 Inc VAT (20%)

See 24 Product Variants
£4.19

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Inner Diameter:
24 mm
Seal Material:
FKM
Lip Style:
R23
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome