FKM Double Lipped Oil-Seal, 25mm ID


Select
Select
£5.49 Inc VAT (20%)
Up to 8.5% off


See all variants from £5.49

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Lip Style:
R23
Seal Material:
FKM
Inner Diameter:
25 mm
Unit Measured:
Metric