Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearings, V-belts & Power Transmission Equipment - Various
FKM Double Lipped Oil-Seal, 26mm ID
By TC OIL-SEALS
13 Variants From
£4.99
Inc VAT (20%)
See 13 Product Variants
£4.99
Description
VITON METRIC OIL SEAL
Feature Attributes
Seal Material:
FKM
Seal Type:
Oil-Seal
Inner Diameter:
26 mm
Lip Style:
R23
Unit Measured:
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome