FKM Double Lipped Oil-Seal, 37mm ID


Select
£6.59 Inc VAT (20%)


See all variants from £6.59

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Material:
FKM
Lip Style:
R23
Seal Type:
Oil-Seal
Inner Diameter:
37 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome