FKM Double Lipped Oil-Seal, 42mm ID


£6.99 Inc VAT (20%)

See 29 Product Variants
£6.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Inner Diameter:
42 mm
Seal Material:
FKM
Seal Type:
Oil-Seal
Lip Style:
R23
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome