FKM Double Lipped Oil-Seal, 46mm ID


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Lip Style:
R23
Seal Type:
Oil-Seal
Inner Diameter:
46 mm
Seal Material:
FKM
Unit Measured:
Metric