FKM Double Lipped Oil-Seal, 60mm ID


£9.39 Inc VAT (20%)

See 29 Product Variants
£9.39

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Inner Diameter:
60 mm
Lip Style:
R23
Seal Material:
FKM
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome