FKM Double Lipped Oil-Seal, 62mm ID


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Inner Diameter:
62 mm
Seal Type:
Oil-Seal
Seal Material:
FKM
Lip Style:
R23
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome