FKM Double Lipped Oil-Seal, 75mm ID


£11.99 Inc VAT (20%)

See 13 Product Variants
£11.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Material:
FKM
Lip Style:
R23
Inner Diameter:
75 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome