FKM Double Lipped Oil-Seal, 90mm ID


£13.39 Inc VAT (20%)

See 14 Product Variants
£13.39

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Lip Style:
R23
Seal Material:
FKM
Inner Diameter:
90 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome