FKM Double Lipped Oil-Seal, 92mm ID


£15.99 Inc VAT (20%)

See 2 Product Variants
£15.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Material:
FKM
Lip Style:
R23
Inner Diameter:
92 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome