FKM Double Lipped Oil-Seal, 95mm ID


£13.99 Inc VAT (20%)

See 13 Product Variants
£13.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Seal Material:
FKM
Seal Type:
Oil-Seal
Lip Style:
R23
Inner Diameter:
95 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome