FKM Double Lipped Oil-Seal, 9mm ID


£3.99 Inc VAT (20%)

See 4 Product Variants
£3.99

Description

VITON METRIC OIL SEAL

Feature Attributes

Lip Style:
R23
Seal Type:
Oil-Seal
Inner Diameter:
9 mm
Seal Material:
FKM
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome