Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearings, V-belts & Power Transmission Equipment - Various
FKM, Oil-Seal with Spring & Wiper Lip, Metric, 110mm ID
By TC OIL-SEALS
Reset
Clear All
Outer Diameter
Select
Thickness
Select
See all variants from
£18.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£18.99
Description
VITON METRIC OIL SEAL
Feature Attributes
Lip Style:
R23
Seal Type:
Oil-Seal
Seal Material:
FKM
Inner Diameter:
110 mm
Unit Measured:
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome