Heavy Duty Self-Priming Plastic Pump
Hover to enlarge the image

Heavy Duty Self-Priming Plastic Pump

Order Code:
MPN:

Product Description

For the transfer of lubrication oils, automatic transmission fluids and mild acids.Manufactured from polypropylene and polyethylene with viton seals.Supplied with 2'' BSP drum thread, multi-neck and trisure adaptors covering all types of standard drum closures.Telescopic uptake pipe is adjustable for 125 to 210 litre drums.A hose park and adaptor are included to enable a 1/2'' bore hose to be fitted.Output of 250 mls per down stroke.

Specifications
Product Type
Self-Priming Plastic Pump
Material
Polyethylene, Polypropylene
Seal Material
Viton

£129.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome