Nitrile Rubber Double Lipped Oil-Seal, 120mm ID


£6.19 Inc VAT (20%)

See 10 Product Variants
£6.19

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Lip Style:
R23
Seal Material:
Nitrile Rubber
Seal Type:
Oil-Seal
Inner Diameter:
120 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome