Nitrile Rubber Double Lipped Oil-Seal, 142mm ID


£9.99 Inc VAT (20%)

See 2 Product Variants
£9.99

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Inner Diameter:
142 mm
Seal Material:
Nitrile Rubber
Lip Style:
R23
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome