Nitrile Rubber Double Lipped Oil-Seal, 14mm ID


£2.19 Inc VAT (20%)

See 14 Product Variants
£2.19

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Lip Style:
R23
Seal Type:
Oil-Seal
Seal Material:
Nitrile Rubber
Inner Diameter:
14 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome