Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearings, V-belts & Power Transmission Equipment - Various
Nitrile Rubber Double Lipped Oil-Seal, 15mm ID
By TC OIL-SEALS
Reset
Clear All
Outer Diameter
Select
Thickness
Select
See all variants from
£2.19
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.19
Description
NITRILE METRIC OIL SEAL
Feature Attributes
Seal Material:
Nitrile Rubber
Lip Style:
R23
Inner Diameter:
15 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric