Nitrile Rubber Double Lipped Oil-Seal, 190mm ID


Select
Select
£14.29 Inc VAT (20%)


See all variants from £14.29

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Inner Diameter:
190 mm
Lip Style:
R23
Seal Type:
Oil-Seal
Seal Material:
Nitrile Rubber
Unit Measured:
Metric