Nitrile Rubber Double Lipped Oil-Seal, 19mm ID


Select
Select
£2.25 Inc VAT (20%)


See all variants from £2.25

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Lip Style:
R23
Inner Diameter:
19 mm
Seal Material:
Nitrile Rubber
Seal Type:
Oil-Seal
Unit Measured:
Metric