Nitrile Rubber Double Lipped Oil-Seal, 200mm ID


£16.99 Inc VAT (20%)

See 4 Product Variants
£16.99

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Inner Diameter:
200 mm
Seal Type:
Oil-Seal
Lip Style:
R23
Seal Material:
Nitrile Rubber
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome