Nitrile Rubber Double Lipped Oil-Seal, 22mm ID


£2.29 Inc VAT (20%)

See 15 Product Variants
£2.29

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Seal Material:
Nitrile Rubber
Lip Style:
R23
Inner Diameter:
22 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome