Nitrile Rubber Double Lipped Oil-Seal, 240mm ID


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Seal Material:
Nitrile Rubber
Lip Style:
R23
Inner Diameter:
240 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome