Nitrile Rubber Double Lipped Oil-Seal, 30mm ID


£1.84 Inc VAT (20%)

See 41 Product Variants
£1.84

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Inner Diameter:
30 mm
Lip Style:
R23
Seal Material:
Nitrile Rubber
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome