Nitrile Rubber Double Lipped Oil-Seal, 36mm ID


£2.59 Inc VAT (20%)

See 9 Product Variants
£2.59

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Inner Diameter:
36 mm
Seal Type:
Oil-Seal
Lip Style:
R23
Seal Material:
Nitrile Rubber
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome