Nitrile Rubber Double Lipped Oil-Seal, 37mm ID


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Inner Diameter:
37 mm
Seal Material:
Nitrile Rubber
Lip Style:
R23
Unit Measured:
Metric